

€45.04/ pieceexcl. VAT
€54.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 16 mm |
Shape | Oval shape TRE |
Shaft Diameter | 6 mm |
Total length | 56 mm |
Head diameter | 10 mm |