

€31.12/ pieceexcl. VAT
€37.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 10 mm |
Shape | Oval shape TRE |
Shaft Diameter | 6 mm |
Total length | 50 mm |
Head diameter | 6 mm |