

€12.06/ pieceexcl. VAT
€14.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 11 mm |
Shape | Conical pointed shape SKM |
Shaft Diameter | 3 mm |
Total length | 41 mm |
Head diameter | 3 mm |