

€12.07/ pieceexcl. VAT
€14.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 2 mm |
Shape | Ball shape KUD |
Shaft Diameter | 3 mm |
Total length | 33 mm |
Head diameter | 3 mm |