PFERD

PFERD Non-woven abr. pin cyl. 3240 8 6B ADW 24 L

  • ERIKS:12742619
  • Manufacturer:4007220098257
Image 1
Corundum grinding pin INOX, cylindrical shape, 8 mm shaft

Application: For machining radii, drill holes and contours.



INOX, 8 mm shaft
High-grade corundum mixture dark red-white (ADW, hardness L), coarse grain, brown synthetic epoxy resin bond. Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
24
Diameter
32 mm
Hardness
L
Shape
Cylindrical shape ZY
Length
40 mm
Pin connection
8 mm