PFERD

PFERD Needle file Barrette Cut 2 - 160mm

  • ERIKS:23870719
  • Manufacturer:4007220237229
Image 1
PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity.
Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry.
They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc.
In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards.
The cross section is measured at the uncut part of the file.
- PFERD needle files are ideally suitable for work on the smallest surfaces, breakthroughs, geometries, profiles and radii.
Due to their forged tang, these files can be used with or without a needle file handle.
Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Barrette
Model
Cut 2
Length
160 mm
Width
5.3 mm
Thickness
2.1 mm