

€2.46/ pieceexcl. VAT
€2.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 80 |
Diameter | 13 mm |
Hardness | O |
Shape | Cylindrical shape ZY |
Length | 25 mm |
Pin connection | 6 mm |