PFERD

PFERD Milled tooth file Cut 1 - 300mm

  • ERIKS:23115631
  • Manufacturer:4007220015650
Image 1
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond.
These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond.
The hardness O is particularly suited for use on edges and for deburring work on steel components.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€61.41/ pieceexcl. VAT

€74.31incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 1
Length
300 mm
Width
31 mm
Thickness
8.3 mm