PFERD

PFERD Mill saw file Cut 2 - 300mm

  • ERIKS:23870517
  • Manufacturer:4007220010938
Image 1
Rectangular file, tanged, in three types: With two straight edges (1212), with one round and one straight edge (1212 gr), with two round edges (1212 r)
and cut on four sides.
Shape E according to DIN 7276.
Available in different lengths.
Save to list

€17.89/ pieceexcl. VAT

€21.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
300 mm
Thickness
5 mm