PFERD

PFERD Grinding roll POLIROLL 9x35mm G80

  • ERIKS:13811343
  • Manufacturer:4007220152362
Image 1
POLIROLL grinding roller, K 80, cylindrical

Note: Always grind with the tip and not the surface, otherwise the bond can become damaged by the heat .

Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
9 mm
Length
35 mm