PFERD

PFERD Flap grinding wheel A-COOL SG curved 115mm K80

  • ERIKS:23428835
  • Manufacturer:4007220232903
Image 1
POLIFAN flap grinding disc, corundum A-COOL, curved

A-COOL SG INOX + ALUDesign: With aluminium oxide layers (A) and coolant, resin-bonded, high strength with fibreglass discs attached. With particularly cool grinding on poor heat conducting materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: For work with steel, stainless steel, aluminium and non-ferrous metals. Suitable for surface grinding, seam welding, chamfering and deburring.

Save to list

€6.51/ pieceexcl. VAT

€7.88incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Suitable for metal
Yes
Suitable for stainless steel
Yes
Suitable for chamotte
Yes