PFERD

PFERD Fine grind. tools AR120GRcylindrical PFZY 0610 3mm 6x10mm

  • ERIKS:13811427
  • Manufacturer:4007220144824
Image 1
POLIFLEX® fine grinding tools AR

Design: High-grade aluminium oxide K 120. High surface quality with good service life. Cylindrical shape.

Note: The fine grinding tools can easily be profiled with dressing tools.



Grit type AR, soft, colour: pink. Recommended peripheral speed 10–12 m/s.

Application: Suitable for fine grinding component surfaces made from unhardened steel, stainless steel (INOX) and non-ferrous metals.

Save to list

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
120
Diameter
6 mm
Shape
Cylindrical shape ZY
Length
10 mm
Pin connection
3 mm