PFERD

PFERD File Three-square Cut 3 - 150mm

  • ERIKS:23870287
  • Manufacturer:4007220006665
Image 1
Triangular file, tapered, tanged and cut on three sides.
Shape C according to DIN 7261.
- PFERD produces files for the workshop with highest quality standards.
They achieve a long service life and high stock removal rates.
Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing PFERD files
for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.
- Surface work - Deburring - Filing of breakthroughs
Save to list

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Triangular
Model
Cut 3
Length
150 mm
Width
11 mm