PFERD

PFERD File Hand Cut 2 - 200mm

  • ERIKS:23870204
  • Manufacturer:4007220005675
Image 1
Rectangular file, tanged, cut on three sides, one side uncut.
Shape A according to DIN 7261.
- PFERD produces files for the workshop with highest quality standards.
They achieve a long service life and high stock removal rates.
Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing PFERD files
for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.
- Surface work - Deburring - Filing of rectangular geometries - Filing of breakthroughs
Save to list

€7.19/ pieceexcl. VAT

€8.70incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
200 mm
Thickness
5 mm