

€3.51/ pieceexcl. VAT
€4.25incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Material | Plastic |
Type | File handles |
Length | 115 mm |
Suitable for | Profiles hand, flat, half-round |
Suitable for file length | 200 / 250 mm |