

€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Material | Plastic |
Type | File handles |
Length | 110 mm |
Suitable for | All tangs |
Suitable for file length | 100 / 125 / 150 mm |