PFERD

PFERD Diamond sheeting 170x30x0.7mm D126

  • ERIKS:13797856
  • Manufacturer:4007220955925
Image 1
Diamond sheeting

Design: Flexible diamond sheet, suitable for processing surfaces, with universal grit size D 126-medium (according to the FEPA standard).

Application: Convex and concave contours can be worked on with relatively little effort.

Save to list

€117.23/ pieceexcl. VAT

€141.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Length
170 mm
Width
30 mm
Thickness
0.7 mm