

€2.10/ pieceexcl. VAT
€2.54incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.4 mm |
Granulation | 46 |
Hardness | P |
Lining material | Corundum |
Shape | Flat |
Height | 22.23 mm |