PFERD

PFERD COMBIDISC fleece disc hard 50mm fine

  • ERIKS:13810954
  • Manufacturer:4007220266632
Image 1
COMBIDISC® fleece disc, hard design

CD VRH
Design: Resin-bonded hard fleece with aluminium oxide grain (A). With excellent grit friction, very open structure, long life, and very good flexibility.

Application: For surface treatment of metals. Elimination of pre-grinding marks, removal of oxidation and light deburring work. Achieves matt and semi-gloss surfaces. On grinding the addition of oil or water gives even finer surfaces, cooler grinding and longer life.

Save to list

€2.42/ pieceexcl. VAT

€2.93incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
50 mm
Granulation
P240
Lining material
Aluminium oxide