PFERD

PFERD Car body file Cut 00 - 350mm

  • ERIKS:23870901
  • Manufacturer:4007220016268
Image 1
Save to list

€76.66/ pieceexcl. VAT

€92.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 00
Length
350 mm
Width
36 mm
Thickness
6.6 mm