PFERD

PFERD Abrasive spiral band 19x25 P60 Aluminium oxide

  • ERIKS:23873042
  • Manufacturer:4007220149133
Image 1
Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
60
Diameter
19 mm
Length
25 mm