PEWAG

PEWAG Carabiner hook RVS Pewag 8mm

  • ERIKS:23795422
  • Manufacturer:8717365012846
Image 1
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

142 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
8 mm
Lifting capacity
288 kg
Inner length
65 mm
Weight
6.5 kg