PEWAG

PEWAG Carabiner hook RVS Pewag 6mm

  • ERIKS:23795421
  • Manufacturer:8717365012822
Image 1
Save to list

5,00 €/ pieceexcl. VAT

6,05 €incl. VAT

246 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
6 mm
Lifting capacity
150 kg
Inner length
50 mm
Weight
2.8 kg