PEWAG

PEWAG Carabiner hook RVS Pewag 5mm

  • ERIKS:23795420
  • Manufacturer:8717365012815
Image 1
Save to list

€4.00/ pieceexcl. VAT

€4.84incl. VAT

266 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
5 mm
Lifting capacity
100 kg
Inner length
43 mm
Weight
1.8 kg