PEWAG

PEWAG Carabiner hook RVS Pewag 10mm

  • ERIKS:23795424
  • Manufacturer:8717365012860
Image 1
Save to list

€13.00/ pieceexcl. VAT

€15.73incl. VAT

24 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEWAG
Chain link diameter
10 mm
Lifting capacity
363 kg
Inner length
80 mm
Weight
12.5 kg