PETZL

PETZL Lightweight oval carabiner OK with SCREW-LOCK made of aluminium

  • ERIKS:14029134
  • Manufacturer:3342540815827
Image 1
Reference: M33A SLN
Weight: 70 g
Locking system: SCREW-LOCK
Color(s): black
Major axis strength: 25 kN
Minor axis strength: 8 kN
Open gate strength: 7 kN
Gate opening: 22 mm
Save to list

€19.02/ pieceexcl. VAT

€23.01incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL