PETZL

PETZL Headlamp PIXA 1

  • ERIKS:12695943
  • Manufacturer:3342540097612
Image 1
The PIXA 1 is a rugged headlamp offering lighting that allows the user to work comfortably on tasks close at hand. Constant lighting technology: brightness does not decrease gradually as the batteries are drained. 60 Lumens. Depending on the need, it may be worn on the head, mounted on the helmet, or placed on the ground. Available in ATEX or HAZLOC versions.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL
Series
PIXA
Type
PIXA 1
Rechargeable
No
Degree of protection (IP)
IP67
Luminous flux
20/60 lm
Number of batteries
2x AA
Norm
ATEX 2
Weight
160 g