PETZL

PETZL Gated connecter MGOO 60

  • ERIKS:13145474
  • Manufacturer:3342540103740
Image 1
Reference: MGOO 60
Version: MGO OPEN 60
Weight: 490 g
Major axis strength: 23 kN
Open gate strength: 23 kN
Gate opening: 63 mm
Save to list

€77.19/ pieceexcl. VAT

€93.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL