PETZL

PETZL Double lanyard Absorbica-Y Tie Back 150cm

  • ERIKS:14241982
  • Manufacturer:3342540846166
Image 1
Connector: MGO - Bm'D
Length without connectors: 150 cm
Length with connectors: 180 cm
Weight: 2030 g
Save to list

€321.10/ pieceexcl. VAT

€388.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL