PETZL

PETZL Carabiner M34 A TL TRIACT-LOCK

  • ERIKS:12986815
  • Manufacturer:3342540102453
Image 1
References: M34A TL
Weight: 75 g
Locking system: TRIACT-LOCK
Color(s): gray
Major axis strength: 27 kN
Minor axis strength: 8 kN
Open gate strength: 7 kN
Gate opening: 24 mm
Save to list

€25.69/ pieceexcl. VAT

€31.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PETZL