

€36.45/ pieceexcl. VAT
€44.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Series | STAR |
Type | 100762 |
Drive mechanism | Electromechanical |
Container volume | 120 ml |
Lubricant | SF08 |
DIN standard | DIN - KHC2N-50 |
Approval | CE |
Ambient temperature | from -10 to 60 °C |
Operating temperature | from -40 to 140 °C |
Max. operating pressure | 6 bar |
Number of connections | 100 % |
Maximum length of feedlines | 5 m |
Degree of protection (IP) | 65 |
Alarm function | Yes |
Nominal service time | 1, 2, 3, ..., 12 months |
Connection | R 1/4" |
€5.49/ pieceexcl. VAT
€6.64incl. VAT
75 In stock - Estimated delivery date 10/11/2026€209.61/ pieceexcl. VAT
€253.63incl. VAT
Estimated delivery date - 17/11/2026€44.51/ pieceexcl. VAT
€53.86incl. VAT
Estimated delivery date - 17/11/2026