

€390.38/ pieceexcl. VAT
€472.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Content | 1 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -20 to 220 °C |
Colour | Beige |