

€53.30/ pieceexcl. VAT
€64.49incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | BT65/BT115 |
Execution | Puck activator |
Suitable for type | F31(K) |
Suitable for mounting holes | 80x30 mm |
Position indicator | Yes |
Ambient temperature | from -25 to 70 °C |