

€172.00/ pieceexcl. VAT
€208.12incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NCN3-F31 |
Execution | Dual sensor |
Switch model | NCN3-F31-B3B-V1-K |
Type of switch | Inductive AS-interface sensor |
Switching function | AS-interface sensor |
Number of switches | 2 |
Supply voltage | 26.5-31.9 V via AS-i bus system |
Explosion-proof | No |
Electrical connection | 4-pin, M12 x 1 connector / (valve side) PVC cable 0.5 m/0.75 mm² |
Level of protection (IP value) | IP67 |
Solenoid connection | Yes |
With connection cable | Yes |
Length of connection cable | 0.5 m |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Material housing | Plastic PBT |
Ambient temperature | from -25 to 70 °C |