




€14.33/ pieceexcl. VAT
€17.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 2 |
Blade length | 400 mm |
Total length | 510 mm |
Grip design | Classic |
Weight | 185 g |