




€4.26/ pieceexcl. VAT
€5.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 0 |
Blade length | 60 mm |
Total length | 120 mm |
Grip design | multicraft |
Weight | 12 g |