




€19.43/ pieceexcl. VAT
€23.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 4 |
Blade length | 200 mm |
Total length | 320 mm |
Grip design | SwissGrip |
Weight | 246 g |