




€12.73/ pieceexcl. VAT
€15.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 3 |
Blade length | 150 mm |
Total length | 270 mm |
Grip design | SwissGrip |
Weight | 156 g |