PB SWISS TOOLS

PB SWISS TOOLS SCHROEVENDR PB 8190.2-200/7

  • ERIKS:14241455
  • Manufacturer:7610733212620
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Screwing system
Phillips
Size
2
Blade length
200 mm
Total length
310 mm
Grip design
SwissGrip
Weight
127 g