PB SWISS TOOLS

PB SWISS TOOLS SCHROEVENDR PB 8190.1-200

  • ERIKS:14241466
  • Manufacturer:7610733216802
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Screwing system
Phillips
Size
1
Blade length
200 mm
Total length
295 mm
Grip design
SwissGrip
Weight
62 g