




€14.51/ pieceexcl. VAT
€17.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Pozidriv |
Size | 4 |
Blade length | 200 mm |
Total length | 330 mm |
Grip design | SwissGrip |
Weight | 221 g |