PB SWISS TOOLS

PB SWISS TOOLS Interchangeable blade set25-pc in roll

  • ERIKS:23081980
  • Manufacturer:7610733085408
Image 1
Image 2
Image 1
Image 2
Interchangeable blades set 25-pc, with 2-component handle

Design: Supplied in synthetic leather roll-up case.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Total number of tools
31
Number of crosshead screwdrivers PH
1
Number of crosshead screwdrivers PZ
2
Number of slotted screwdrivers
5
Number of Torx screwdrivers
6