PAULSTRA

PAULSTRA Silentbloc 864403 14x32 - 54x46

  • ERIKS:10040831
Image 1
Save to list

€34.99/ pieceexcl. VAT

€42.34incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.99

-

4+

€33.24

5.00%

8+

€31.84

9.00%

18+

€30.09

14.00%

50+

€28.69

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
32 mm
Length insidebush
54 mm
Length outerbush
46 mm