PAULSTRA

PAULSTRA Silentbloc 864109 14x27 - 54x50

  • ERIKS:10040830
Image 1
Save to list

€38.93/ pieceexcl. VAT

€47.11incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.93

-

4+

€36.98

5.00%

8+

€35.43

9.00%

18+

€33.48

14.00%

50+

€31.92

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
14 mm
Diameter outerbush
27 mm
Length insidebush
54 mm
Length outerbush
50 mm