PAULSTRA

PAULSTRA Silentbloc 864105 12x25 - 38x35

  • ERIKS:10040814
Image 1
Save to list

€86.63/ pieceexcl. VAT

€104.82incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.63

-

4+

€82.30

5.00%

8+

€78.83

9.00%

18+

€74.50

14.00%

50+

€71.04

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
12 mm
Diameter outerbush
25 mm
Length insidebush
38 mm
Length outerbush
35 mm