PAULSTRA

PAULSTRA Silentbloc 862601 42x78 - 66x60

  • ERIKS:10040882
Image 1
Save to list

€429.86/ pieceexcl. VAT

€520.13incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€429.86

-

4+

€408.37

5.00%

8+

€391.17

9.00%

18+

€369.68

14.00%

50+

€352.49

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
42 mm
Diameter outerbush
78 mm
Length insidebush
66 mm
Length outerbush
60 mm