PAULSTRA

PAULSTRA Silentbloc 862101 42x78 - 86x80

  • ERIKS:10040881
Image 1
Save to list

€154.88/ pieceexcl. VAT

€187.40incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€154.88

-

4+

€147.14

5.00%

8+

€140.94

9.00%

18+

€133.20

14.00%

50+

€127.00

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
42 mm
Diameter outerbush
78 mm
Length insidebush
86 mm
Length outerbush
80 mm