PAULSTRA

PAULSTRA Silentbloc 861818 24x58 - 58x48

  • ERIKS:10040862
Image 1
Save to list

€167.48/ pieceexcl. VAT

€202.65incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€167.48

-

4+

€159.11

5.00%

8+

€152.41

9.00%

18+

€144.03

14.00%

50+

€137.33

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
24 mm
Diameter outerbush
58 mm
Length insidebush
58 mm
Length outerbush
48 mm