

€254.60/ pieceexcl. VAT
€308.07incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €254.60 | - |
4+ | €241.87 | 5.00% |
8+ | €231.69 | 9.00% |
18+ | €218.96 | 14.00% |
50+ | €208.77 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861639 |
Diameter inside bush | 32 mm |
Diameter outerbush | 56 mm |
Length insidebush | 116 mm |
Length outerbush | 108 mm |
Radial load static maximum | 1.02 kg |
Axial load dynamic max. | 650 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.7 mm |
Deflection radial load max. | 0.1 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 30 ° |
Vulconized execution | No |