PAULSTRA

PAULSTRA Silentbloc 861637 28x52 - 108x100

  • ERIKS:10040871
Image 1
Save to list

€230.50/ pieceexcl. VAT

€278.90incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€230.50

-

4+

€218.98

5.00%

8+

€209.76

9.00%

18+

€198.23

14.00%

50+

€189.01

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
28 mm
Diameter outerbush
52 mm
Length insidebush
108 mm
Length outerbush
100 mm